Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L
- Zoro #: G503463217
- Mfr #: A0480120032Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #10-32
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.15
Must order in multiples of 100
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0480120100Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0480120040Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0480120048Z
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470040024
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0440240400U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470200332
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 30 mm L A4440120030N
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 9 in L A0440480900D
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440200200
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 100 PK 545882-100
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L ZPS60110F18
- Suburban Bolt And Supply Socket Head Cap Screws