Suburban Bolt And Supply
#10-32 x 2 in Slotted Fillister Machine Screw, Plain Brass
- Zoro #: G003490416
- Mfr #: A3310120200
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #10-32
- Material: Brass
- Finish: Plain
- Head Type: Fillister
- Drive: Slotted
- Package Quantity: 1
- Tensile Strength: 50,000 psi
$1.57
Must order in multiples of 100
Subtotal: $157.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A3310120200 Specifications
- Zoro #: G003490416
- Mfr #: A3310120200
- Item: Machine Screw
- Thread Size: #10-32
- Fastener Length: 2 in
- Material: Brass
- Finish: Plain
- Head Type: Fillister
- Drive: Slotted
- Package Quantity: 1
- Tensile Strength: 50,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Thread Style: Fully Threaded
- Thread Direction: Right Hand
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A3310120200
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #8 x 1 1/4 in Slotted Pan Machine Screw, Plain Stainless Steel A2090100116P
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/4 in Phillips Round Machine Screw, Plain Stainless Steel A2320100048R
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass A3300200200F
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain Stainless Steel A2310120024
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Brass A3320160048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Round Machine Screw, Plain Brass A3300160040R
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Slotted Binding Machine Screw, Plain Brass A3310120024B
- SUBURBAN BOLT AND SUPPLY #10-32 x 1/2 in Slotted Binding Machine Screw, Plain Brass A3310120032B
- SUBURBAN BOLT AND SUPPLY #8 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel A2100100032PT
- ZORO SELECT #6-32 x 1/2 in Slotted Fillister Machine Screw, Plain Steel, 500 PK MS35275-230
- ZORO SELECT #8-32 x 1/4 in Slotted Round Machine Screw, Plain 9100 PK B48210.016.0025
- Suburban Bolt And Supply Machine Screws