Suburban Bolt And Supply
10-32 X 3/16 SOCKET SET BRASS TIP
- Mfr # A0520120012BT
- Zoro # G503487497
$7.25
/eaSold in multiples of 10 for $72.50
Subtotal: $72.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Point Material Brass
- Material Steel
- Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 10-32 X 3/8 SOCKET SET BRASS TIP A0520120024BT
- SUBURBAN BOLT AND SUPPLY 10-32 X 1 1/4 SOC SET NYLON TIP A0520120116NT
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/8 SOCKET SET HOLLOW LOCK A0520120008HL
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 3 SOCKET SET 1/2 DOG A0510400300D
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/4 SOCKET SET SCREW KNURLED POINT A0520160016K
- SUBURBAN BOLT AND SUPPLY 4-48 X 3/8 SOCKET SET SCREW A0520060024
- SUBURBAN BOLT AND SUPPLY M5 X 12 SOC SET STST A6510050012
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 SOC SET NYLON A8510240100
- SUBURBAN BOLT AND SUPPLY M4 X 10 SOCKET SET SCREW FLAT POINT A4510040010F
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK 377264-5000
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75x100mm, Alloy Steel Metric Class 14.9 - 45H, 300PK 547892-300
- Suburban Bolt And Supply Set Screws