Suburban Bolt And Supply
10-32 X 5/16 SOCKET SET SCREW
- Zoro #: G903462056
- Mfr #: A0520120020
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: #10-32
- Material: Fine Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Cup
$0.05
Must order in multiples of 200
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 5/16 SOC SET FLAT BRASS TIP A0520200020BT
- SUBURBAN BOLT AND SUPPLY 1-1/2-12 X 4-1/2 SOCKET SET A0521320432
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET SCREW OVAL POINT A0520240116V
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 SOCKET SET SCREW 1/2 DOG POINT A0510120048D
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1/2 SOCKET SET SCREW CONE POINT A0510160032C
- SUBURBAN BOLT AND SUPPLY M5 X 30 SOC SET FLAT A4510050030F
- SUBURBAN BOLT AND SUPPLY 4-48 X 1/4 SOCKET SET A0520060016
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOCKET SET SCREW FLAT POINT A4510060006F
- SUBURBAN BOLT AND SUPPLY M4 X 4 SOCKET SET SCREW FLAT POINT A4510040004F
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Dog, 10mm, PK100 M07820.050.0010
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M4-0.7x6mm, Alloy Steel Metric Class 14.9 - 45H, 100PK 432001-100
- Suburban Bolt And Supply Set Screws