Suburban Bolt And Supply
#10 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel
- Mfr # A2090120032F
- Zoro # G703483619
$0.25
/eaSold in multiples of 100 for $25.00
Subtotal: $25.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Head Type Flat
- Drive Slotted
- Tensile Strength 80,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel A2300160048HW
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel A0180100032P
- SUBURBAN BOLT AND SUPPLY #10-32 x 2 in Slotted Fillister Machine Screw, Plain Stainless Steel A2310120200
- SUBURBAN BOLT AND SUPPLY #6-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel A0300080116RZ
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain Steel A0160160048F
- SUBURBAN BOLT AND SUPPLY #6-32 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel A2320080024T
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 3 in Slotted Oval Machine Screw, Chrome Plated Brass A3300200300VC
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/4 in Phillips Round Machine Screw, Plain Steel A0260100048R
- SUBURBAN BOLT AND SUPPLY M3-0.50 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel A4320030016PZ
- NEWPORT FASTENERS #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK 819083-BR-3000
- ZORO SELECT #4-40 x 11/16 in Slotted Fillister Machine Screw, Plain Steel, 5000 PK 0411MSL188
- Suburban Bolt And Supply Machine Screws