Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated (Discontinued)
Mfr # A04203200FL8Z
Zoro # G603497600
This Product is Discontinued
Key Features
- Thread Size 1/2"-13
- Hex Type Flange Hex Top Lock
- Material Steel
- Material Grade/Class Grade 8
- Finish Zinc Plated