Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L
- Mfr # A2440320116
- Zoro # G603488516
$4.69
/eaMust order in multiples of 25
Subtotal: $117.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2470060048
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 5/16 in L A0450060020
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4490060070
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 10 in L A0440481000
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4490050014
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 6 in L A0440560600
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 40 mm L A4440050040KN
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 120 mm L A6440120120
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6440040012#
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK M07090.080.0045
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470280048U
- Suburban Bolt And Supply Socket Head Cap Screws