Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L
- Mfr # A2440320148
- Zoro # G003488567
$5.49
/eaMust order in multiples of 20
Subtotal: $109.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0480120132
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440120632
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 8 mm L A4470030008H
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 140 mm L A4440160140U
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0450360432
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2490320200
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440400132N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 100 mm L A6440060100
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2470160040
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 2500 PK 855319-2500
- NEWPORT FASTENERS M24-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 10 PK 774071-10
- Suburban Bolt And Supply Socket Head Cap Screws