Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 8 in L
- Mfr # A2440320800
- Zoro # G503488746
$46.55
/eaSold in multiples of 5 for $232.75
Subtotal: $232.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441160332
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4490050035
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 60 mm L A4440100060U
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1 in L A0470100100U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 55 mm L A4470040055
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4 in L A0440400400H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440160056N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 25 mm L A4470040025HB
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in L A0450120100ZYD
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L, 300 PK 332137-300
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 18 mm L, 1500 PK 969855-1500
- Suburban Bolt And Supply Socket Head Cap Screws