Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 9 in L
- Zoro #: G203488657
- Mfr #: A2440320900
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 9 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$43.27
Subtotal: $43.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4470100030Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6440060012LH
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440160200
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440220060
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440160032LH
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 200 mm L A4440160200U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 22 mm L A4440080022B
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470200048N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4490040008
- BLUE DEVIL MADE IN USA #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK 0416CSSS
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK 729337-100
- Suburban Bolt And Supply Socket Head Cap Screws