Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Zoro #: G703461563
- Mfr #: A0470320116
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.58
Must order in multiples of 100
Subtotal: $58.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470320216
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 7/8 in L A0470320056
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0470320100
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440400316
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2470160200
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440120016
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470120016
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 65 mm L A6440160065
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2440100024
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 25 mm L 3877
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5 in L, 8 PK B07000.125.0500
- Suburban Bolt And Supply Socket Head Cap Screws