Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G503462708
- Mfr #: A0490320148
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$2.57
Must order in multiples of 50
Subtotal: $128.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0490320148
- Zoro #G503462708
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/2"-13 |
Length | 1-3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Thread Style | Fully Threaded |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0490320148
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490320132
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0490320100
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490320116
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 300 mm L A4440160300
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0450280300
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440070116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, GMW 4700B Steel, 16 mm L A4440050016GM4700B
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 130 mm L A4440240130UB
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 16 mm L A4440080016UBD
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 7800 PK B07410.019.0025
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK U07040.031.0200
- Suburban Bolt And Supply Socket Head Cap Screws