Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 1 3/8 in L
- Zoro #: G603462554
- Mfr #: A0440320124
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1 3/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
$2.85
Must order in multiples of 50
Subtotal: $142.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440320124 Specifications
- Zoro #: G603462554
- Mfr #: A0440320124
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 1 3/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Thread Length: Full Thread
- Thread Style: Fully Threaded
- Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0440320124
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4490060010Z
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 1/2 in L A0441000432-1936
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 4 in L A0450160400U
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 9 in L A0440400900H
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6470050045
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0440240100K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 35 mm L A4470050035UB
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2440200056N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 60 mm L A4440080060KN
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440120200
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 50 PK 979804-50
- Suburban Bolt And Supply Socket Head Cap Screws