Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L
- Mfr # A0470320100
- Zoro # G703461488
$0.65
/eaSold in multiples of 100 for $65.00
Subtotal: $65.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470320116
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470320148
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470320132
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0480320116H
- SUBURBAN BOLT AND SUPPLY 1"-12 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0451000232~
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4470050010Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440120160
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 12 mm L A4440050012BN
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440100040
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK M07040.120.0045
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 35 mm L, 1000 PK 181681-1000
- Suburban Bolt And Supply Socket Head Cap Screws