Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G303462519
- Mfr #: A0490320100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.64
Must order in multiples of 100
Subtotal: $64.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0490320332
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0490320300
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0490320216
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0440240232Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440200040U
- SUBURBAN BOLT AND SUPPLY #3-56 Socket Head Cap Screw, Plain Steel, 1/4 in L A0450050016
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2450400216
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0480120016
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0470080056
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L, 100 PK 226395-100
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L ZSS61606C06
- Suburban Bolt And Supply Socket Head Cap Screws