Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 11 in L
- Mfr # A0440321100
- Zoro # G603463810
$1,687.99
/ea
Subtotal: $1,687.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 14 in L A0440321400
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440320732
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0440320300
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440120030
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 10 mm L A4440060010U
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440030030
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440120116N
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440200048
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0470120100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/16 in L, 2500 PK 864708-2500
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 25 PK 776614-25
- Suburban Bolt And Supply Socket Head Cap Screws