Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Zoro #: G403461771
- Mfr #: A0470320232
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$2.15
Must order in multiples of 50
Subtotal: $107.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470320248
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5 in L A0470320500
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470320332
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450240216
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0450400200U
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440140180
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 10 mm L A6490040010TP
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532N
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L A2450120108
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK M07150.050.0025
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK U07000.037.0650
- Suburban Bolt And Supply Socket Head Cap Screws