Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Mfr # A0440320216LH
- Zoro # G203487971
$7.29
/eaSold in multiples of 10 for $72.90
Subtotal: $72.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Basic Material Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 140,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440320048LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440060030Z
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4470200100
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4490060060
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440160016
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440200048K
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 6-1/2 in L A2440480632
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470030012
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0450360400FT
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in L, 150 PK 170066-150
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 3/4 in L 0027990
- Suburban Bolt And Supply Socket Head Cap Screws