Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 2-3/4 in L
- Zoro #: G503461749
- Mfr #: A0470320248
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$3.65
Must order in multiples of 50
Subtotal: $182.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5 in L A0470320500
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0470320400
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0470320300
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450280056
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440120248U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440060070
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0450360400FT
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440060050
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 25 mm L A4440060025KB
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK U07000.037.0425
- NEWPORT FASTENERS M30-3.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm L, 5 PK 705420-5
- Suburban Bolt And Supply Socket Head Cap Screws