Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G103488016
- Mfr #: A0440320200N
Key Features
- Dia./Thread Size: 1/2"-13
- Length: 2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$2.19
Must order in multiples of 20
Subtotal: $43.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 80 mm L A4440160080U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-5/8 in L A0450120140
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440280532
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440120012
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 9 in L A0441000900U
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 1/2 in L A0480060032
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020N
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490100032
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450200100
- BLUE DEVIL MADE IN USA 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 3212CSP
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK U07041.025.0150
- Suburban Bolt And Supply Socket Head Cap Screws