Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G203487926
- Mfr #: A0490320200U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Length: 2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
$1.75
Must order in multiples of 20
Subtotal: $35.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440140200
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440040050
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440160200
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 4 mm L A4470020004
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4440040020Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0490060032Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440120032LHZ
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200FT
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK M07400.160.0070
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK 492946-100
- Suburban Bolt And Supply Socket Head Cap Screws