Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Mfr # A0440320332HN
- Zoro # G603481609
$3.95
/eaSold in multiples of 20 for $79.00
Subtotal: $79.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Length 3-1/2 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0451000216
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4470100020Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440240048LH
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-5/8 in L A0440160140
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450280132K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6490040016
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440100080
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440480116D
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 90 mm L A4440100090N
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK M07150.030.0030
- USA INDUSTRIALS 1/4"-20 x 2 in Hex Button Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 PK ZSCRW-80
- Suburban Bolt And Supply Socket Head Cap Screws