Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Zoro #: G303462106
- Mfr #: A0470320332
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$8.29
Must order in multiples of 25
Subtotal: $207.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470320248
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0470320316
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470320232
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440100016
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6490100040
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0490120100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440240316
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2450240148
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440040060
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 10 PK 430297-PG
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in L, 100 PK 452780-100
- Suburban Bolt And Supply Socket Head Cap Screws