Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3-3/4 in L
- Zoro #: G503481594
- Mfr #: A0440320348HD
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 3-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$3.91
Must order in multiples of 10
Subtotal: $39.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440320348HD Specifications
- Zoro #: G503481594
- Mfr #: A0440320348HD
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 3-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440320348HD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 1 in L A0440360100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440080055
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4470100016Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 25 mm L A4440050025LH
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440200065
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470200060
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 75 mm L A4440200075KBD
- SUBURBAN BOLT AND SUPPLY 1-1/4"-12 Socket Head Cap Screw, Plain Steel, 14 in L A0451161400XT
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450120056N
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 65 mm L, 400 PK 402036-400
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK L07400.240.0120
- Suburban Bolt And Supply Socket Head Cap Screws