Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G903463190
- Mfr #: A0440320300
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$2.22
Must order in multiples of 50
Subtotal: $111.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440320300
- Zoro #G903463190
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/2"-13 |
Length | 3 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Thread Style | Partially Threaded |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0440320300
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440320632
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5 in L A0440320500
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/4 in L A0440320416
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470480216
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 5/16 in L A0470080020Z
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 100 mm L A4440240100H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490100100T
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3-3/4 in L A2440240348N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 35 mm L A4440060035UN
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in L ZS72012C24
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 6300 PK L07080.040.0012
- Suburban Bolt And Supply Socket Head Cap Screws