Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G403488112
- Mfr #: A0440320300HN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 3 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$3.30
Must order in multiples of 20
Subtotal: $66.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440320300HN
- Zoro #G403488112
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/2"-13 |
Length | 3 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0440320300HN
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2490160116
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490400048
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 16 mm L A4440050016LHU
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440200348
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1/4 in L A0500140016
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440160032K
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216HN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 20 mm L A4440100020KGM
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 45 mm L A4440120045KN
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 300 PK 622087-300
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 25 mm L A4470120025H
- Suburban Bolt And Supply Socket Head Cap Screws