Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G603488332
- Mfr #: A0440320300N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 3 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$2.97
Must order in multiples of 20
Subtotal: $59.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440050160
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440080035
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L A0440400100
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4450120025
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6470050045
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440200116N
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 45 mm L A4440050045UBND
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1 in L A0490100100
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/8 in L, 10 PK 79721
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 25 PK 370749-25
- Suburban Bolt And Supply Socket Head Cap Screws