Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G103462634
- Mfr #: A0440320048
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$1.16
Must order in multiples of 50
Subtotal: $58.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440320048 Specifications
- Zoro #: G103462634
- Mfr #: A0440320048
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Thread Style: Fully Threaded
- Fastener Industry Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440320048
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0440320100
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440320040
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440320132
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440400232
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L A4440200130
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490200040
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 45 mm L A4440120045B
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0500120024N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440160024N
- NEWPORT FASTENERS 1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in L, 30 PK 270333-30
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm L, 10 PK 74534
- Suburban Bolt And Supply Socket Head Cap Screws