Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G303487482
- Mfr #: A0440320048LH
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
$2.19
Must order in multiples of 20
Subtotal: $43.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440320216LH
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 55 mm L A4440050055U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440240040LH
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490040024
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 7 in L A0440360700
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470080014
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6440030008
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6440040012
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440320148
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 6 PK 72072
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470240248
- Suburban Bolt And Supply Socket Head Cap Screws