Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L
- Zoro #: G703462065
- Mfr #: A0470320400
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$9.56
Must order in multiples of 25
Subtotal: $239.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0470320400
- Zoro #G703462065
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1/2"-13 |
Length | 4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 130,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Package Quantity | 1 |
Thread Style | Partially Threaded |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0470320400
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 6 in L A0470320600
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470320232
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470320332
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470280148
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2470240216
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0450320248
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 20 mm L A4440100020UN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 55 mm L A4440060055B
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0480120032
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L, 200 PK L55050.100.0080
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #4-40 X 1/4in Black Ox Coat Steel 25PK 9176963
- Suburban Bolt And Supply Socket Head Cap Screws