Suburban Bolt And Supply
1/2"-13 Socket Head Cap Screw, Plain Steel, 6 in L
- Zoro #: G603462196
- Mfr #: A0470320600
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$18.55
Must order in multiples of 25
Subtotal: $463.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470320232
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0470320400
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0470320432
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0490320300
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0490200040Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4470100050U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4490050016FLZ
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450200032N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440060010
- USA INDUSTRIALS 5/16"-18 x 4 in Hex Button Socket Head Cap Screw, Passivated 316 Stainless Steel ZSCRW-107
- NEWPORT FASTENERS #4-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 2500 PK 466314-2500
- Suburban Bolt And Supply Socket Head Cap Screws