Suburban Bolt And Supply
1/2-13 X 1-1/2 SOCKET SET SCREW
- Mfr # A0510320132
- Zoro # G703459126
$0.90
/eaSold in multiples of 100 for $90.00
Subtotal: $90.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Coarse Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2-3/4 SOCKET SET SCREW A0510320248
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2 SOCKET SET SCREW A0510320200
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2-1/2 SOCKET SET SCREW A0510320232
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET OVAL A0510320048V
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 2 SOCKET SET KNURLED A0510280200K
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 7/8 SOCKET SET A0510160056
- SUBURBAN BOLT AND SUPPLY M3 X 10 SOCKET SET SCREW FLAT POINT A4510030010F
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOCKET SET SCREW A4510050006
- SUBURBAN BOLT AND SUPPLY M4 X 10 SOCKET SET SCREW KNURLED POINT A4510040010K
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 7/8-9x12", Alloy Steel Case Hardened, Full Thread, 20PK 354826-20
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 5000PK 366474-5000
- Suburban Bolt And Supply Set Screws