Suburban Bolt And Supply
1/2-13 X 1-1/2 SOCKET SET STAINLESS
- Mfr # A2510320132
- Zoro # G403491020
$3.75
/eaSold in multiples of 50 for $187.50
Subtotal: $187.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Stainless Steel
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET STAINLESS A2510320048
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2-3/4 SOCKET SET STAINLESS A2510320248
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/4 SOCKET SET STAINLESS A2510320116
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET CONE A0510120020C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 SOCKET SET SCREW 1/2 DOG POINT A0510240100D
- SUBURBAN BOLT AND SUPPLY M20 X 40 SOCKET SET SCREW A4510200040
- SUBURBAN BOLT AND SUPPLY M4 X 5 SOCKET SET SCREW A4510040005
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/8 SOCKET SET SCREW A0510080024
- SUBURBAN BOLT AND SUPPLY M6 X 10 SOCKET SET SCREW A4510060010
- J.W. WINCO GN605-M12-40-BN Socket Set Screw 605-M12-40-BN
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M16-2.0x30mm, Alloy Steel 14.9 - 45H, Zinc, 600PK 725298-600
- Suburban Bolt And Supply Set Screws