Suburban Bolt And Supply
1/2-13 X 1/2 SOCKET SET SCREW OVAL POINT
- Mfr # A0510320032V
- Zoro # G603458526
$0.67
/eaSold in multiples of 100 for $67.00
Subtotal: $67.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Coarse Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/2 SOCKET SET SCREW OVAL POINT A0510320132V
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 5/8 SOCKET SET SCREW OVAL POINT A0510320040V
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 1-3/4 SOCKET SET A0510560148
- SUBURBAN BOLT AND SUPPLY M6 X 25 SOCKET SET SCREW DOG POINT A4510060025D
- SUBURBAN BOLT AND SUPPLY 10-24 X 7/8 SOCKET SET SCREW OVAL POINT A0510120056V
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-1/2 SOCKET SET SCREW FULL DOG POINT A0510400132FD
- SUBURBAN BOLT AND SUPPLY M3 X 6 SOCKET SET SCREW A4510030006
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET SCREW A0510120020
- SUBURBAN BOLT AND SUPPLY M6 X 25 SOC SET STST A6510060025
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK100 U07840.037.0031
- METRIC BLUE Socket Set Screw, Flat Point, M16-2" x 16" UST231041
- Suburban Bolt And Supply Set Screws