Suburban Bolt And Supply
1/2-13 X 2-3/4 SOCKET SET STAINLESS
- Zoro #: G303490895
- Mfr #: A2510320248
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 1/2"-13
- Material: Stainless Steel
- Finish: Plain
- Drive Type: Socket
$7.05
Must order in multiples of 5
Subtotal: $35.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 5/8 SOCKET SET STAINLESS A2510320040
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET STAINLESS A2510320048
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/4 SOCKET SET STAINLESS A2510320116
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET CONE A0510200020C
- SUBURBAN BOLT AND SUPPLY 10-24 X 1-1/2 SOCKET SET SCREW A0510120132
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1/2 SOCKET SET SCREW A0520400032
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3 SQUARE HEAD SET STAINLESS A2080240300
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOCKET SET SCREW FLAT POINT A4510060006F
- SUBURBAN BOLT AND SUPPLY M3 X 5 SOC SET DOG A4510030005D
- MIDWEST FASTENER #10-32 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK 32983
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK 799437-100
- Suburban Bolt And Supply Set Screws