Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
1/2-13 X 5-3/4 SOCKET SET KNURLED (Discontinued)
Mfr # A0510320548K
Zoro # G503484786
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 5-3/4 in
- Drive Type Socket
- Point Type Knurled Cup