Suburban Bolt And Supply
1/2-13 X 5/8 SOCKET SET SCREW OVAL POINT
- Zoro #: G703458839
- Mfr #: A0510320040V
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 1/2"-13
- Material: Coarse Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Oval
$0.72
Must order in multiples of 100
Subtotal: $72.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/2 SOCKET SET SCREW OVAL POINT A0510320132V
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW OVAL POINT A0510320032V
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 2 SOCKET SET CONE A0510200200C
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET NYLON TIP A0510200040NT
- SUBURBAN BOLT AND SUPPLY 6-32 X 1-1/4 SOCKET SET CONE A0510080116C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT A0510240116D
- SUBURBAN BOLT AND SUPPLY M6 X 8 SOCKET SET SCREW FLAT POINT A4510060008F
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/2 SQ HD SET ST ST A2080320132
- SUBURBAN BOLT AND SUPPLY M6 X 12 SOC SET STST A6510060012
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET SCREW OVAL POINT A0510240132V
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK 450322-50
- Suburban Bolt And Supply Set Screws