Suburban Bolt And Supply
1/2-13 X 6-1/2 SQUARE HEAD SET STAINLESS
- Zoro #: G503494822
- Mfr #: A2080320632
Key Features
- Item: Set Screw
- Overall Length: 6-1/2"
- Material: Stainless Steel
- Head Type: Square
- System of Measurement: Inch
- Thread Size: 1/2-13
$26.79
Subtotal: $26.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A2080320632 Specifications
- Zoro #: G503494822
- Mfr #: A2080320632
- Item: Set Screw
- Overall Length: 6-1/2"
- Material: Stainless Steel
- Head Type: Square
- System of Measurement: Inch
- Thread Size: 1/2-13
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A2080320632
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET SCREW A0510240132
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/8 SOCKET SET SCREW A0520160024
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1-3/4 SOCKET SET UNBRAKO A0510480148U
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 2-1/2 SOCKET SET SCREW FLAT POINT A0520200232F
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 1/4 SOCKET SET UNBRAKO A0520200016U
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 2-1/4 SOCKET SET SCREW A0510480216
- SUBURBAN BOLT AND SUPPLY M6 X 25 SOC SET STST A6510060025
- SUBURBAN BOLT AND SUPPLY M6 X 12 SOC SET STST A6510060012
- SUBURBAN BOLT AND SUPPLY 1/2 X 2-1/2 SQ HD TOOLPOST 1/2 DOG A0080320232TPD
- ZORO SELECT 1/4-20X3/8 COARSE SOCKET SET SCR CUP BLACK OX & OIL 1406SSCI
- MIDWEST FASTENER #10-24 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK 70771
- Suburban Bolt And Supply Set Screws