Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Zoro #: G503491517
- Mfr #: A2450320132
Key Features
- Dia./Thread Size: 1/2"-20
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$4.59
Must order in multiples of 20
Subtotal: $91.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 45 mm L A4440050045K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440060010LH
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0500200024H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6470100040
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490120024H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 25 mm L A4470080025H
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L A2450400332
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4470040010Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440400900
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 65 mm L, 50 PK 908424-50
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 70 mm L K1160.316X70
- Suburban Bolt And Supply Socket Head Cap Screws