Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Mfr # A0450320148
- Zoro # G003464851
$2.29
/eaSold in multiples of 50 for $114.50
Subtotal: $114.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-20
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450320100
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450320056
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450320048
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0450240100LH
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4450160100
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4490030006
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440080020
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490030010
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500160040N
- NEWPORT FASTENERS M22-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 5 PK 839456-5
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in L, 100 PK 633832-100
- Suburban Bolt And Supply Socket Head Cap Screws