Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in L
- Mfr # A0450320100
- Zoro # G603464589
$1.85
/eaSold in multiples of 50 for $92.50
Subtotal: $92.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-20
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450320116
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450320148
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450320048
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470240132
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6470120080
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440100030
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440040032
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440160070
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 50 mm L A4440240050UB
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm L, 100 PK 225372-100
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 25 PK 256756-25
- Suburban Bolt And Supply Socket Head Cap Screws