Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Steel, 2-3/4 in L
- Zoro #: G903458639
- Mfr #: A0450320248
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$5.35
Must order in multiples of 50
Subtotal: $267.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0450320300
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0450320348
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450320216
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0440080040Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2490240200
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0500160148
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440100070
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440200016LH
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490120056
- NEWPORT FASTENERS 1-1/4"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L, 10 PK 398175-10
- TITAN FASTENERS M5 x 0.8 x 16mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100 BSW05016
- Suburban Bolt And Supply Socket Head Cap Screws