Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Steel, 2 in L
- Mfr # A0450320200
- Zoro # G003464806
$2.55
/eaSold in multiples of 50 for $127.50
Subtotal: $127.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-20
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450320048
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450320148
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450320056
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4490080030Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0490120232
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2 in L A0440100200
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500120040N
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0440240132CB
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116N
- ASMC INDUSTRIAL No.2-64 x 0.5 in.-FT Fine Thread Socket Head Cap Screw, Alloy Steel - Black Oxide, 500PK 0000-101136-500
- AMPG 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L ZSE60151C12
- Suburban Bolt And Supply Socket Head Cap Screws