Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G903458455
- Mfr #: A0450320300FT
Key Features
- Dia./Thread Size: 1/2"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$5.49
Must order in multiples of 50
Subtotal: $274.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4450160045
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 20 mm L A4490100020FL
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440200040
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4440080016Z
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4442.50016
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440160180
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490100100T
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 60 mm L A4440080060UB
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440480332N
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 25 PK M55060.120.0020
- X1 TOOLS 5/16"-18 Socket Head Cap Screw, Black Oxide Carbon Steel, 1-1/2 in L, 15 PK X1E-CON-SCR-ALL-1600x15
- Suburban Bolt And Supply Socket Head Cap Screws