Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G503464801
- Mfr #: A0450320048
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$2.05
Must order in multiples of 50
Subtotal: $102.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450320100
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 2 in L A0450320200
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450320148
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0441000532
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440240180
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 10 in L A0440481000
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440160048
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4490080020FLZ
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440120032N
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 60 mm L, 150 PK 831184-150
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, 18-8 Stainless Steel, 110 mm L, 25 PK 475686-25
- Suburban Bolt And Supply Socket Head Cap Screws