Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Steel, 4-1/2 in L
- Zoro #: G803458432
- Mfr #: A0450320432
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$14.89
Must order in multiples of 25
Subtotal: $372.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0450320500
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 4 in L A0450320400
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450320216
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440100030LH
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 25 mm L A4470040025U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440060065
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0480120048
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440100100
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440320116HD
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L ZPS60251C04
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3-3/4 in L 72247
- Suburban Bolt And Supply Socket Head Cap Screws