Suburban Bolt And Supply
1/2-20 X 1/2 SOCKET SET SCREW
- Zoro #: G303458437
- Mfr #: A0520320032
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 1/2"-20
- Material: Fine Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Cup
$0.30
Must order in multiples of 100
Subtotal: $30.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 2-1/2 SOCKET SET SCREW A0520320232
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 3-1/2 SOCKET SET SCREW A0520320332
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 7/8 SOCKET SET SCREW A0520320056
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 2 SOCKET SET SCREW A0510160200
- SUBURBAN BOLT AND SUPPLY 5-44 X 1/8 SOCKET SET SCREW A0520070008
- SUBURBAN BOLT AND SUPPLY M16 X 35 SOC SET FLAT PT A4510160035F
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/8 SOCKET SET SCREW A0510080024
- SUBURBAN BOLT AND SUPPLY 4-48 X 1/4 SOCKET SET A0520060016
- SUBURBAN BOLT AND SUPPLY M3 X 4 SOCKET SET SCREW FLAT POINT A4510030004F
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK 70742
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 4-40 x 1/8", Stainless Steel, 18-8, Hex Socket Drive , 2500PK 918957-2500
- Suburban Bolt And Supply Set Screws