Suburban Bolt And Supply

1/2-20 X 4 SOCKET SET 1/2 DOG

Hover or click to zoom Tap to zoom
Key Features
  • Item: Set Screw
  • System of Measurement: Inch
  • Thread Size: 1/2"-20
  • Overall Length: 4 in
  • Drive Type: Socket
  • Package Quantity: 1
  • Point Type: 1/2 Dog
See full product details
$38.32
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Thread Size 1/2"-20
Overall Length 4 in

Details

Item Set Screw
System of Measurement Inch
Drive Type Socket
Package Quantity 1
Point Type 1/2 Dog

Reviews of Suburban Bolt And Supply #A0520320400D