Suburban Bolt And Supply
1/2-20 X 7/8 SOCKET SET SCREW
- Mfr # A0520320056
- Zoro # G303459120
$0.63
/eaSold in multiples of 100 for $63.00
Subtotal: $63.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Fine Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 2 SOCKET SET SCREW A0520320200
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1-3/4 SOCKET SET SCREW A0520320148
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 3-1/2 SOCKET SET SCREW A0520320332
- SUBURBAN BOLT AND SUPPLY M10 X 45 SOCKET SET SCREW A4510100045
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/4 SOCKET SET SCREW CONE POINT A0510120016C
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET 1/2 DOG A0510120020D
- SUBURBAN BOLT AND SUPPLY M4 X 8 SOC SET STAINLESS A6510040008
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 SOC SET NYLON A8510240100
- SUBURBAN BOLT AND SUPPLY M4 X 4 SOCKET SET SCREW FLAT POINT A4510040004F
- J.W. WINCO GN605-M5-20-AN Socket Set Screw 605-M5-20-AN
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK 766714-5000
- Suburban Bolt And Supply Set Screws