Suburban Bolt And Supply
#12-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G403464512
- Mfr #: A0440140148
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #12-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.59
Must order in multiples of 100
Subtotal: $59.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440140132
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440140116
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 2 in L A0440140200
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440560532
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440120055
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440200100LH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440100030#
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440240300
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in L, 75 PK 805969-75
- ALLIED TITANIUM #0-80 Socket Head Cap Screw, Plain Titanium, 1/8 in L 0035962
- Suburban Bolt And Supply Socket Head Cap Screws